Beli ucf 208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  2. FYH (Nippon Pillow Block) Block Triple Seal UCF Series
    Mulai

    Rp439.900

    FYH (Nippon Pillow Block) Block Triple Seal UCF Series
    Deskripsi:
    Cylindrical hole square flange type unit, triple seal
  3. Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)
    19%
    Mulai

    Rp38.900

    Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)
    atribut:
    • Top Width (mm): 12.7
    • Angle (°): 38
  4. SKF FY TF Type Square Flanged Ball Bearing Units (Bantalan Flens)
    Mulai

    Rp339.900

    SKF FY TF Type Square Flanged Ball Bearing Units (Bantalan Flens)
    Deskripsi:
    These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Fastening Bolt Hole Type: Plain
    • Flanged Housing Type: Square
    • Grease Fitting: With
    • Housing Type: Flanged
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 4
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Bearing: Seal and flinger on both sides
  5. Mitsuboshi V Belt A-Type (Vanbelt)
    25%
    Mulai

    Rp26.900

    Mitsuboshi V Belt A-Type (Vanbelt)
    Deskripsi:
    Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Finishing Material: Synthetic Rubber
  6. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  7. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  8. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  9. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  10. FYH (Nippon Pillow Block) block seal non-contact type UCF series
    Mulai

    Rp289.900

    FYH (Nippon Pillow Block) block seal non-contact type UCF series
    Deskripsi:
    Cylindrical hole square flange type unit, non-contact seal type
  11. BANDO V-Belt SPA Type (Van Belt)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    BANDO V-Belt SPA Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 12.5
  12. SKF FYJ TF Type Square Flanged Ball Bearing Units
    Mulai

    Rp379.900

    SKF FYJ TF Type Square Flanged Ball Bearing Units
    Deskripsi:
    These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
    atribut:
    • Coating: Without
    • Bore Type: Cylindrical
    • Sealing Type: Contact, standard
    • Lubricant: Grease
    • Housing Type: Flanged
    • Bearing Material: Bearing steel
    • Fastening Bolt Hole Type: Plain
    • Flanged Housing Type: Square
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 4
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing, Bearing: Seal and flinger on both sides
    • Sealing, Unit: Without
Daftar Harga ucf 208 Terbaru October 2026
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
NTN Bearing Unit (Laher)Rp15.900
NKN UCF Type Pillow Block BearingRp45.900
FYH (Nippon Pillow Block) Block Triple Seal UCF SeriesRp439.900
TR Four Bolt Flanges (Mounted Bearing)Rp63.900
Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)Rp38.900
FYH Pillow Block Bearing UCT Type (Mounted Bearing)Rp179.900
SKF FY TF Type Square Flanged Ball Bearing Units (Bantalan Flens)Rp339.900
Mitsuboshi V Belt A-Type (Vanbelt)Rp26.900
BANDO Belt Green Seal A Type (Van Belt)Rp22.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)